Men's Athletic Shoe, Black, 15, MUELSDBB

  • Mfr # MUELSDBB-15D

  • Zoro # G816503747


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather, Synthetic Fabric
Completely Non Metallic
Yes
Construction
Cemented
Toe Shape
Round
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-15D
Zoro #
G816503747
UPC #
810138880708
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
15
Width
D

Details

Upper Material
Leather, Synthetic Fabric
Completely Non Metallic
Yes
Construction
Cemented
Toe Shape
Round
Waterproof
No
Oil-Resisting Sole
Yes
Color
Black
Insulated
No
Electrical Hazard Rated
No
Static Dissipative
Yes
Closure
Lace Up
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Wide Toe Cap
Yes
Liner Technology
Moisture Wicking
Midsole Material
EVA
Shank Material
Composite
Metatarsal Guard
No
Midsole Technology
ACTIVA
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Liner Material
Polyester
Non-Marking Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Style Family
Athletic Shoe
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Number
MUELSDBB
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Heel Definition
Flat Heel
Gender
Men's
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.