Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 7 1/2, MUELSDBB

  • Mfr # MUELSDBB-7.5D

  • Zoro # G416504038


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Static Dissipative
Yes
Insole Material
Polyurethane
Shank Material
Composite
Style Number
MUELSDBB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-7.5D
Zoro #
G416504038
UPC #
810138880586
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Overall Height
3 in
Width
D

Details

Toe Cap Material
Composite
Static Dissipative
Yes
Insole Material
Polyurethane
Shank Material
Composite
Style Number
MUELSDBB
Color
Black
Construction
Cemented
Puncture-Resistant Sole
No
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Midsole Material
EVA
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Waterproof
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Conductive
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Gender
Men's
Liner Material
Polyester
All-Leather Upper
No
Completely Non Metallic
Yes
Midsole Technology
ACTIVA
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
Wide Toe Cap
Yes
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Ninety-Degree Heel
No
Insulated
No
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.