Zoro Homepage

Men's Athletic Shoe, Black, 7, MUELSDBB

  • Mfr # MUELSDBB-7-2E

  • Zoro # G816504058


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-7-2E
Zoro #
G816504058
UPC #
810138880432
Country of Origin
Viet Nam

Dimensions

Width
EE
Overall Height
3 in
Size
7

Details

Color
Black
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Item
Athletic Shoe
Toe Shape
Round
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Cemented
Removable Insole
Yes
Style Number
MUELSDBB
Puncture-Resistant Sole
No
Liner Material
Polyester
Ninety-Degree Heel
No
Closure
Lace Up
Shank Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Midsole Technology
ACTIVA
Style Family
Athletic Shoe
Static Dissipative
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insole Material
Polyurethane
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Gender
Men's
Insulated
No
Midsole Material
EVA
Conductive
No
Outsole Material
Rubber
For Outdoor Traction
Yes
Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Removable Insole
Electrical Hazard Rated
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Waterproof
No
Liner Technology
Moisture Wicking
Upper Material
Leather, Synthetic Fabric

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.