Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 8 1/2, MUELSDBB

  • Mfr # MUELSDBB-8.5D

  • Zoro # G816504010


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Style Number
MUELSDBB
Outsole Material
Rubber
Non Metallic Upper
Yes
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-8.5D
Zoro #
G816504010
UPC #
810138880609
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
8 1/2

Details

Conductive
No
Style Number
MUELSDBB
Outsole Material
Rubber
Non Metallic Upper
Yes
Insole Material
Polyurethane
Color
Black
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Insulated
No
Wide Toe Cap
Yes
Toe Shape
Round
All-Leather Upper
No
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Shank Material
Composite
Midsole Technology
ACTIVA
Upper Material
Leather, Synthetic Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Removable Insole
Yes
Midsole Material
EVA
Gender
Men's
Static Dissipative
Yes
Liner Material
Polyester
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Construction
Cemented
Style Family
Athletic Shoe
Waterproof
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Electrical Hazard Rated
No
Closure
Lace Up
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.