Zoro Homepage

Men's Athletic Shoe, Black, 8, MIDLOGIBL

  • Mfr # MIDLOGIBL-8-2E

  • Zoro # G809956208


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
8
Style Number
MIDLOGIBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIBL-8-2E
Zoro #
G809956208
UPC #
810119131737
Country of Origin
China

Dimensions

Size
8
Width
EE
Size (PRINT)
8

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
MIDLOGIBL
Waterproof
No
Construction
Cemented
Heel Definition
Flat Heel
For Outdoor Traction
No
Completely Non Metallic
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology
Puncture-Resistant Plate, Cushioned
Electrical Hazard Rated
Yes
Conductive
No
Static Dissipative
No
Insole Material
Polyurethane
Metatarsal Guard
No
Insulated
No
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Puncture Resistant Insole
Yes
Outsole Material
Rubber
Oil Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Closure
Lace Up
Style Family
Athletic Shoe
Upper Material
Synthetic Fabric, Synthetic Leather
Wide Toe Cap
Yes
Midsole Material
Foam
Toe Shape
Round
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.