Zoro Homepage

Men's Athletic Shoe, Black, 8, MUELSDBB

  • Mfr # MUELSDBB-8-2E

  • Zoro # G416503994


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Overall Height
3 in
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-8-2E
Zoro #
G416503994
UPC #
810138880456
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
8

Details

For Outdoor Traction
Yes
Heel Definition
Flat Heel
Metatarsal Guard
No
Outsole Material
Rubber
Upper Material
Leather, Synthetic Fabric
Construction
Cemented
Waterproof
No
Shank Material
Composite
Static Dissipative
Yes
Color
Black
Gender
Men's
Completely Non Metallic
Yes
Closure
Lace Up
Item
Athletic Shoe
Toe Cap Material
Composite
Removable Insole
Yes
Insulated
No
Toe Shape
Round
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Style Number
MUELSDBB
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Midsole Material
EVA
Midsole Technology
ACTIVA
Liner Material
Polyester
Chemical-Resisting Sole
Yes
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.