Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 9 1/2, MUELSDBB

  • Mfr # MUELSDBB-9.5-2E

  • Zoro # G016503998


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Oil-Resisting Sole
Yes
Liner Material
Polyester
Waterproof
No
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-9.5-2E
Zoro #
G016503998
UPC #
810138880487
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
9 1/2
Overall Height
3 in

Details

Outsole Material
Rubber
Oil-Resisting Sole
Yes
Liner Material
Polyester
Waterproof
No
Wide Toe Cap
Yes
Upper Material
Leather, Synthetic Fabric
Heel Definition
Flat Heel
Midsole Material
EVA
Closure
Lace Up
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Toe Shape
Round
Style Number
MUELSDBB
Toe Cap Material
Composite
All-Leather Upper
No
Electrical Hazard Rated
No
Shank Material
Composite
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Removable Insole
Yes
Insulated
No
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Static Dissipative
Yes
Non Metallic Upper
Yes
Midsole Technology
ACTIVA
Color
Black
Manufacturer-Suggested Sole Slip Rating
Better
Item
Athletic Shoe
For Outdoor Traction
Yes
Construction
Cemented
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Conductive
No
Non-Marking Sole
Yes
Gender
Men's
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Anti-Fatigue, Removable Insole

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.