Men's Athletic Shoe, Black, 9, MUELSDBB
Mfr # MUELSDBB-9-2E
Zoro # G116503928
product price: $122.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Polyester
Metatarsal Guard
No
Midsole Technology
ACTIVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUELSDBB-9-2E
Zoro #
G116503928
UPC #
810138880470
Country of Origin
Viet Nam
Dimensions
Overall Height
3 in
Size
9
Width
EE
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.