Zoro Homepage

Men's Athletic Shoe, Black, 9, MUELSDBB

  • Mfr # MUELSDBB-9D

  • Zoro # G116504024


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
All-Leather Upper
No
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-9D
Zoro #
G116504024
UPC #
810138880616
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
9

Details

Wide Toe Cap
Yes
All-Leather Upper
No
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
No
Metatarsal Guard
No
Item
Athletic Shoe
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Outsole Material
Rubber
Non Metallic Upper
Yes
Midsole Technology
ACTIVA
Conductive
No
Midsole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Shape
Round
Insulated
No
Color
Black
Closure
Lace Up
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Static Dissipative
Yes
Oil-Resisting Sole
Yes
Gender
Men's
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
No
Style Number
MUELSDBB
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Liner Material
Polyester
Waterproof
No
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Shank Material
Composite
Removable Insole
Yes
Upper Material
Leather, Synthetic Fabric

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.