Men's Athletic Shoe, Black, Gray, 10 1/2, MUELEHBG

  • Mfr # MUELEHBG-10.5D

  • Zoro # G216503828


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Toe Shape
Round
Insole Material
Polyurethane
Removable Insole
Yes
Liner Technology
Moisture Wicking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBG-10.5D
Zoro #
G216503828
UPC #
810119138309
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
10 1/2

Details

Toe Cap Material
Composite
Toe Shape
Round
Insole Material
Polyurethane
Removable Insole
Yes
Liner Technology
Moisture Wicking
Non-Marking Sole
Yes
Metatarsal Guard
No
All-Leather Upper
No
Waterproof
No
Non Metallic Upper
Yes
For Outdoor Traction
Yes
Closure
Lace Up
Liner Material
Polyester
Wide Toe Cap
Yes
Midsole Technology
ACTIVA
Construction
Cemented
Color
Black, Gray
Insole Technology
Anti-Fatigue, Removable Insole
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Upper Material
Leather, Synthetic Fabric
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Midsole Material
EVA
Item
Athletic Shoe
Static Dissipative
No
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Shank Material
Composite
Style Number
MUELEHBG
Insulated
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Gender
Men's
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.