Men's Athletic Shoe, Black, Gray, 10 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-10.5-2E

  • Zoro # G516503979


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
MUFCCEHBG
Non-Marking Sole
Yes
Outsole Technology
AT Tread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-10.5-2E
Zoro #
G516503979
UPC #
810138883303
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10 1/2
Width
EE

Details

Upper Material
Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
MUFCCEHBG
Non-Marking Sole
Yes
Outsole Technology
AT Tread
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Item
Athletic Shoe
Insulated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Construction
Cemented
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Puncture-Resistant Sole
No
Midsole Technology
Fresh Foam
Toe Shape
Round
Chemical-Resisting Sole
Yes
Waterproof
No
Midsole Material
EVA
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Color
Black, Gray
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Liner Material
Polyester
For Outdoor Traction
Yes
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Gender
Men's
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
Conductive
No
Metatarsal Guard
No
Closure
Lace Up
Shank Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.