Men's Athletic Shoe, Black, Gray, 10 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-10.5D

  • Zoro # G416503932


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Metatarsal Guard
No
Insole Material
Polyurethane
Conductive
No
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHBG-10.5D
Zoro #
G416503932
UPC #
810138883167
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10 1/2
Width
D

Details

Closure
Lace Up
Metatarsal Guard
No
Item
Athletic Shoe
Insole Material
Polyurethane
Conductive
No
Static Dissipative
No
Outsole Technology
AT Tread
Removable Insole
Yes
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Waterproof
No
Toe Shape
Round
Puncture-Resistant Sole
No
All-Leather Upper
No
Insulated
No
Shank Material
Composite
Gender
Men's
Outsole Material
Rubber
Toe Cap Material
Composite
Midsole Material
EVA
Upper Material
Synthetic Fabric
Non Metallic Upper
Yes
Construction
Cemented
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Technology
Fresh Foam
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Liner Material
Polyester
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
MUFCCEHBG
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Color
Black, Gray
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.