Men's Athletic Shoe, Black, Gray, 10, MUELEHBG

  • Mfr # MUELEHBG-10-2E

  • Zoro # G016503929


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Toe Cap Material
Composite
Static Dissipative
No
Removable Insole
Yes
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-10-2E
Zoro #
G016503929
UPC #
810119139795
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10
Width
EE

Details

Outsole Material
Rubber
Toe Cap Material
Composite
Static Dissipative
No
Removable Insole
Yes
Metatarsal Guard
No
Gender
Men's
Upper Material
Leather, Synthetic Fabric
Waterproof
No
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Construction
Cemented
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Closure
Lace Up
Color
Black, Gray
Insole Technology
Anti-Fatigue, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Insole Material
Polyurethane
Toe Shape
Round
Insulated
No
All-Leather Upper
No
Heel Definition
Flat Heel
Style Number
MUELEHBG
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Chemical-Resisting Sole
Yes
Midsole Technology
ACTIVA
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Composite
Item
Athletic Shoe
Conductive
No
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Midsole Material
EVA
Non-Marking Sole
Yes
Liner Material
Polyester
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.