Men's Athletic Shoe, Black, Gray, 10, MUELEHBG

  • Mfr # MUELEHBG-10D

  • Zoro # G816503969


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Overall Height
3 in
Liner Material
Polyester
Color
Black, Gray
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBG-10D
Zoro #
G816503969
UPC #
810119138293
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
10
Width
D

Details

Liner Material
Polyester
Color
Black, Gray
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Removable Insole
Yes
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Insulated
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Style Number
MUELEHBG
Conductive
No
Closure
Lace Up
For Outdoor Traction
Yes
Midsole Material
EVA
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
Non Metallic Upper
Yes
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Liner Technology
Moisture Wicking
Gender
Men's
Shank Material
Composite
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Metatarsal Guard
No
Toe Cap Material
Composite
Waterproof
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.