Men's Athletic Shoe, Black, Gray, 10, MUFCCEHBG

  • Mfr # MUFCCEHBG-10D

  • Zoro # G116503966


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Toe Shape
Round
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-10D
Zoro #
G116503966
UPC #
810138883150
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
10

Details

Insulated
No
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Toe Shape
Round
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Upper Material
Synthetic Fabric
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Outsole Technology
AT Tread
Electrical Hazard Rated
Yes
Midsole Material
EVA
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Fresh Foam
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Style Number
MUFCCEHBG
Toe Cap Material
Composite
Shank Material
Composite
Removable Insole
Yes
For Outdoor Traction
Yes
Item
Athletic Shoe
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Outsole Material
Rubber
Static Dissipative
No
Waterproof
No
Conductive
No
Liner Material
Polyester
Color
Black, Gray
Metatarsal Guard
No
Non Metallic Upper
Yes
Gender
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.