Men's Athletic Shoe, Black, Gray, 11 1/2, MUELEHBG

  • Mfr # MUELEHBG-11.5D

  • Zoro # G416503789


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Style Number
MUELEHBG
Removable Insole
Yes
Midsole Technology
ACTIVA
Color
Black, Gray
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-11.5D
Zoro #
G416503789
UPC #
810119138323
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
11 1/2

Details

Style Number
MUELEHBG
Removable Insole
Yes
Midsole Technology
ACTIVA
Color
Black, Gray
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Liner Material
Polyester
Non-Marking Sole
Yes
Waterproof
No
Midsole Material
EVA
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Construction
Cemented
Conductive
No
Insole Material
Polyurethane
Style Family
Athletic Shoe
Toe Cap Material
Composite
Shank Material
Composite
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Closure
Lace Up
Insole Technology
Anti-Fatigue, Removable Insole
Gender
Men's
Non Metallic Upper
Yes
Insulated
No
Static Dissipative
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Toe Shape
Round
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Upper Material
Leather, Synthetic Fabric

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.