Men's Athletic Shoe, Black, Gray, 11 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-11.5-2E

  • Zoro # G916503920


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Composite
Non Metallic Upper
Yes
Midsole Material
EVA
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-11.5-2E
Zoro #
G916503920
UPC #
810138883327
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11 1/2
Width
EE

Details

Shank Material
Composite
Non Metallic Upper
Yes
Midsole Material
EVA
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Upper Material
Synthetic Fabric
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Midsole Technology
Fresh Foam
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Technology
AT Tread
Construction
Cemented
Conductive
No
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Shape
Round
Wide Toe Cap
Yes
Gender
Men's
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Color
Black, Gray
Closure
Lace Up
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Composite
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Insulated
No
Liner Material
Polyester
For Outdoor Traction
Yes
Style Number
MUFCCEHBG
All-Leather Upper
No
Completely Non Metallic
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.