Men's Athletic Shoe, Black, Gray, 11 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-11.5D

  • Zoro # G716503830


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Fresh Foam
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHBG-11.5D
Zoro #
G716503830
UPC #
810138883181
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11 1/2
Width
D

Details

Midsole Technology
Fresh Foam
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Oil-Resisting Sole
Yes
Color
Black, Gray
Liner Technology
Moisture Wicking
Upper Material
Synthetic Fabric
Static Dissipative
No
Chemical-Resisting Sole
Yes
Gender
Men's
Style Family
Athletic Shoe
Liner Material
Polyester
All-Leather Upper
No
Completely Non Metallic
Yes
Outsole Technology
AT Tread
Insole Technology
Anti-Fatigue, Removable Insole
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insole Material
Polyurethane
Ninety-Degree Heel
No
Wide Toe Cap
Yes
Waterproof
No
Closure
Lace Up
Shank Material
Composite
Non-Marking Sole
Yes
Toe Shape
Round
Construction
Cemented
Style Number
MUFCCEHBG
Removable Insole
Yes
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Midsole Material
EVA
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Conductive
No
Insulated
No
Heel Definition
Flat Heel
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.