Men's Athletic Shoe, Black, Gray, 11, MUELEHBG

  • Mfr # MUELEHBG-11D

  • Zoro # G716503878


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-11D
Zoro #
G716503878
UPC #
810119138316
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
11

Details

Puncture-Resistant Sole
No
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
All-Leather Upper
No
Outsole Material
Rubber
Item
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Upper Material
Leather, Synthetic Fabric
Color
Black, Gray
For Outdoor Traction
Yes
Toe Shape
Round
Shank Material
Composite
Heel Definition
Flat Heel
Gender
Men's
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Insulated
No
Liner Technology
Moisture Wicking
Liner Material
Polyester
Insole Material
Polyurethane
Construction
Cemented
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Style Number
MUELEHBG
Non Metallic Upper
Yes
Electrical Hazard Rated
Yes
Midsole Technology
ACTIVA
Oil-Resisting Sole
Yes
Midsole Material
EVA
Toe Cap Material
Composite
Static Dissipative
No
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.