Men's Athletic Shoe, Black, Gray, 11, MUFCCEHBG

  • Mfr # MUFCCEHBG-11-2E

  • Zoro # G416503901


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Outsole Technology
AT Tread
Liner Material
Polyester
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-11-2E
Zoro #
G416503901
UPC #
810138883310
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
11

Details

Outsole Technology
AT Tread
Liner Material
Polyester
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No
Insole Material
Polyurethane
Insulated
No
Non Metallic Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Technology
Fresh Foam
Metal Chip-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Toe Cap Material
Composite
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Shank Material
Composite
For Outdoor Traction
Yes
Midsole Material
EVA
Oil-Resisting Sole
Yes
Toe Shape
Round
Construction
Cemented
Wide Toe Cap
Yes
Conductive
No
Waterproof
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Static Dissipative
No
Style Number
MUFCCEHBG
Closure
Lace Up
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Gender
Men's
Outsole Material
Rubber
Upper Material
Synthetic Fabric
Item
Athletic Shoe
Non-Marking Sole
Yes
Color
Black, Gray
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.