Men's Athletic Shoe, Black, Gray, 11, MUFCCEHBG

  • Mfr # MUFCCEHBG-11D

  • Zoro # G616503848


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Metatarsal Guard
No
Toe Shape
Round
Upper Material
Synthetic Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-11D
Zoro #
G616503848
UPC #
810138883174
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Overall Height
3 in

Details

Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Metatarsal Guard
No
Toe Shape
Round
Upper Material
Synthetic Fabric
Removable Insole
Yes
Non-Marking Sole
Yes
Item
Athletic Shoe
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
AT Tread
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Conductive
No
Electrical Hazard Rated
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Chemical-Resisting Sole
Yes
Gender
Men's
Closure
Lace Up
Heel Definition
Flat Heel
Toe Cap Material
Composite
Static Dissipative
No
Puncture-Resistant Sole
No
Color
Black, Gray
Completely Non Metallic
Yes
Midsole Technology
Fresh Foam
Style Family
Athletic Shoe
All-Leather Upper
No
Wide Toe Cap
Yes
Liner Material
Polyester
Oil-Resisting Sole
Yes
Midsole Material
EVA
Style Number
MUFCCEHBG
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
No
For Outdoor Traction
Yes
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.