Men's Athletic Shoe, Black, Gray, 12, MUELEHBG

  • Mfr # MUELEHBG-12-2E

  • Zoro # G616503794


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Style Number
MUELEHBG
Overall Height
3 in
Midsole Technology
ACTIVA
Color
Black, Gray
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-12-2E
Zoro #
G616503794
UPC #
810119139832
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
12
Width
EE

Details

Style Number
MUELEHBG
Midsole Technology
ACTIVA
Item
Athletic Shoe
Color
Black, Gray
Electrical Hazard Rated
Yes
Toe Shape
Round
Shank Material
Composite
Ninety-Degree Heel
No
All-Leather Upper
No
Metatarsal Guard
No
Midsole Material
EVA
Removable Insole
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Insulated
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Static Dissipative
No
Liner Technology
Moisture Wicking
Construction
Cemented
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Conductive
No
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Liner Material
Polyester
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Closure
Lace Up
Waterproof
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Gender
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.42
For Outdoor Traction
Yes
Outsole Material
Rubber
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.