Men's Athletic Shoe, Black, Gray, 12, MUELEHBG

  • Mfr # MUELEHBG-12D

  • Zoro # G216503743


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Toe Shape
Round
Style Number
MUELEHBG
Shank Material
Composite
Liner Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBG-12D
Zoro #
G216503743
UPC #
810119138330
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
12

Details

Waterproof
No
Toe Shape
Round
Style Number
MUELEHBG
Shank Material
Composite
Liner Material
Polyester
Midsole Material
EVA
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insulated
No
Midsole Technology
ACTIVA
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
All-Leather Upper
No
Ninety-Degree Heel
No
Non Metallic Upper
Yes
Gender
Men's
Insole Material
Polyurethane
Static Dissipative
No
Upper Material
Leather, Synthetic Fabric
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Conductive
No
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
For Outdoor Traction
Yes
Construction
Cemented
Outsole Material
Rubber
Closure
Lace Up
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Toe Cap Material
Composite
Color
Black, Gray
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.