Men's Athletic Shoe, Black, Gray, 12, MUFCCEHBG

  • Mfr # MUFCCEHBG-12D

  • Zoro # G616503831


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Toe Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-12D
Zoro #
G616503831
UPC #
810138883198
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
12
Width
D

Details

Gender
Men's
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Toe Shape
Round
Removable Insole
Yes
Static Dissipative
No
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up
Shank Material
Composite
Liner Technology
Moisture Wicking
Liner Material
Polyester
Midsole Material
EVA
Upper Material
Synthetic Fabric
Outsole Technology
AT Tread
Non-Marking Sole
Yes
Construction
Cemented
Color
Black, Gray
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Insole Material
Polyurethane
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Waterproof
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Item
Athletic Shoe
Style Number
MUFCCEHBG
Insulated
No
For Outdoor Traction
Yes
Outsole Material
Rubber
Midsole Technology
Fresh Foam
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Metatarsal Guard
No
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.