Men's Athletic Shoe, Black, Gray, 13, MUELEHBG
Mfr # MUELEHBG-13-2E
Zoro # G816503785
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Insulated
No
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Athletic Shoe
Liner Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUELEHBG-13-2E
Zoro #
G816503785
UPC #
810119139849
Country of Origin
Viet Nam
Dimensions
Overall Height
3 in
Width
EE
Size
13
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.