Men's Athletic Shoe, Black, Gray, 13, MUELEHBG

  • Mfr # MUELEHBG-13D

  • Zoro # G016503738


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Size
13
Insulated
No
Style Number
MUELEHBG
Construction
Cemented
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBG-13D
Zoro #
G016503738
UPC #
810119138347
Country of Origin
Viet Nam

Dimensions

Size
13
Overall Height
3 in
Width
D

Details

Insulated
No
Style Number
MUELEHBG
Construction
Cemented
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Toe Shape
Round
Ninety-Degree Heel
No
Non Metallic Upper
Yes
All-Leather Upper
No
Static Dissipative
No
For Outdoor Traction
Yes
Midsole Material
EVA
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Non-Marking Sole
Yes
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Gender
Men's
Shank Material
Composite
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Closure
Lace Up
Conductive
No
Style Family
Athletic Shoe
Color
Black, Gray
Midsole Technology
ACTIVA
Toe Cap Material
Composite
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Polyester
Insole Material
Polyurethane
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Metatarsal Guard
No
Wide Toe Cap
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.