Men's Athletic Shoe, Black, Gray, 14, MUELEHBG

  • Mfr # MUELEHBG-14-2E

  • Zoro # G316503766


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather, Synthetic Fabric
Waterproof
No
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-14-2E
Zoro #
G316503766
UPC #
810119139856
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
14
Width
EE

Details

Upper Material
Leather, Synthetic Fabric
Waterproof
No
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Item
Athletic Shoe
Ninety-Degree Heel
No
Static Dissipative
No
Metatarsal Guard
No
All-Leather Upper
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Gender
Men's
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Conductive
No
Closure
Lace Up
Style Number
MUELEHBG
Construction
Cemented
Shank Material
Composite
Insole Material
Polyurethane
Style Family
Athletic Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Color
Black, Gray
Midsole Material
EVA
For Outdoor Traction
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Puncture-Resistant Sole
No
Midsole Technology
ACTIVA
Insulated
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.