Men's Athletic Shoe, Black, Gray, 14, MUELEHBG

  • Mfr # MUELEHBG-14D

  • Zoro # G616503817


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Overall Height
3 in
Liner Technology
Moisture Wicking
Shank Material
Composite
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-14D
Zoro #
G616503817
UPC #
810119138354
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
14

Details

Liner Technology
Moisture Wicking
Shank Material
Composite
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Insulated
No
Construction
Cemented
Color
Black, Gray
All-Leather Upper
No
Outsole Material
Rubber
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
MUELEHBG
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
Closure
Lace Up
Waterproof
No
Toe Shape
Round
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Non Metallic Upper
Yes
Liner Material
Polyester
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Men's
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Static Dissipative
No
Conductive
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Completely Non Metallic
Yes
Midsole Technology
ACTIVA
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Metatarsal Guard
No
Non-Marking Sole
Yes
Upper Material
Leather, Synthetic Fabric

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.