Men's Athletic Shoe, Black, Gray, 14, MUFCCEHBG

  • Mfr # MUFCCEHBG-14-2E

  • Zoro # G716503748


product price: $118.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Gender
Men's
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-14-2E
Zoro #
G716503748
UPC #
810138883358
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
14
Width
EE

Details

For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Gender
Men's
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Toe Shape
Round
Outsole Technology
AT Tread
Insole Material
Polyurethane
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
Insulated
No
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Midsole Technology
Fresh Foam
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Toe Cap Material
Composite
Liner Material
Polyester
Non Metallic Upper
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Midsole Material
EVA
Style Family
Athletic Shoe
Shank Material
Composite
Color
Black, Gray
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Closure
Lace Up
Non-Marking Sole
Yes
Conductive
No
All-Leather Upper
No
Upper Material
Synthetic Fabric
Oil-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Waterproof
No
Static Dissipative
No
Chemical-Resisting Sole
Yes
Style Number
MUFCCEHBG
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.