Men's Athletic Shoe, Black, Gray, 14, MUFCCEHBG

  • Mfr # MUFCCEHBG-14D

  • Zoro # G216503835


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Size
14
For Outdoor Traction
Yes
Insole Material
Polyurethane
Non-Marking Sole
Yes
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-14D
Zoro #
G216503835
UPC #
810138883211
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Overall Height
3 in

Details

For Outdoor Traction
Yes
Insole Material
Polyurethane
Non-Marking Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Construction
Cemented
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Toe Cap Material
Composite
Style Number
MUFCCEHBG
Upper Material
Synthetic Fabric
Removable Insole
Yes
Liner Material
Polyester
Oil-Resisting Sole
Yes
Gender
Men's
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Conductive
No
Heel Definition
Flat Heel
Shank Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Technology
Fresh Foam
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
All-Leather Upper
No
Liner Technology
Moisture Wicking
Static Dissipative
No
Color
Black, Gray
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Midsole Material
EVA
Toe Shape
Round
Wide Toe Cap
Yes
Item
Athletic Shoe
Puncture-Resistant Sole
No
Metatarsal Guard
No
Outsole Technology
AT Tread

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.