Men's Athletic Shoe, Black, Gray, 15, MUELEHBG

  • Mfr # MUELEHBG-15-2E

  • Zoro # G916503791


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Puncture-Resistant Sole
No
Midsole Material
EVA
Toe Shape
Round
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-15-2E
Zoro #
G916503791
UPC #
810119139863
Country of Origin
Viet Nam

Dimensions

Size
15
Width
EE
Overall Height
3 in

Details

All-Leather Upper
No
Puncture-Resistant Sole
No
Midsole Material
EVA
Toe Shape
Round
Closure
Lace Up
Color
Black, Gray
Chemical-Resisting Sole
Yes
Toe Cap Material
Composite
Removable Insole
Yes
Static Dissipative
No
Upper Material
Leather, Synthetic Fabric
Non Metallic Upper
Yes
Liner Material
Polyester
Non-Marking Sole
Yes
Shank Material
Composite
Gender
Men's
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Anti-Fatigue, Removable Insole
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Metatarsal Guard
No
For Outdoor Traction
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
ACTIVA
Item
Athletic Shoe
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Style Number
MUELEHBG
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Waterproof
No
Conductive
No
Liner Technology
Moisture Wicking
Construction
Cemented
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.