Men's Athletic Shoe, Black, Gray, 15, MUELEHBG

  • Mfr # MUELEHBG-15D

  • Zoro # G616503800


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Gender
Men's
Oil-Resisting Sole
Yes
All-Leather Upper
No
Upper Material
Leather, Synthetic Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-15D
Zoro #
G616503800
UPC #
810119139283
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
15
Width
D

Details

Toe Shape
Round
Gender
Men's
Item
Athletic Shoe
Oil-Resisting Sole
Yes
All-Leather Upper
No
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Static Dissipative
No
Closure
Lace Up
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Technology
ACTIVA
Liner Material
Polyester
For Outdoor Traction
Yes
Metatarsal Guard
No
Waterproof
No
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Material
Polyurethane
Insulated
No
Shank Material
Composite
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Construction
Cemented
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Style Number
MUELEHBG
Toe Cap Material
Composite
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Color
Black, Gray
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Conductive
No
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.