Men's Athletic Shoe, Black, Gray, 15, MUFCCEHBG

  • Mfr # MUFCCEHBG-15D

  • Zoro # G016503752


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Waterproof
No
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHBG-15D
Zoro #
G016503752
UPC #
810138883228
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
15

Details

Gender
Men's
Waterproof
No
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Outsole Material
Rubber
Midsole Material
EVA
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Toe Shape
Round
Insole Technology
Anti-Fatigue, Removable Insole
Color
Black, Gray
Item
Athletic Shoe
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Midsole Technology
Fresh Foam
Upper Material
Synthetic Fabric
Style Number
MUFCCEHBG
Liner Technology
Moisture Wicking
Construction
Cemented
Metatarsal Guard
No
Removable Insole
Yes
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Closure
Lace Up
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Polyester
Insulated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
All-Leather Upper
No
Insole Material
Polyurethane
Wide Toe Cap
Yes
Shank Material
Composite
Conductive
No
Outsole Technology
AT Tread
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.