Men's Athletic Shoe, Black, Gray, 7 1/2, MUELEHBG

  • Mfr # MUELEHBG-7.5-2E

  • Zoro # G316504015


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Style Number
MUELEHBG
Waterproof
No
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBG-7.5-2E
Zoro #
G316504015
UPC #
810119139740
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
7 1/2
Overall Height
3 in

Details

Liner Technology
Moisture Wicking
Style Number
MUELEHBG
Waterproof
No
Item
Athletic Shoe
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Non Metallic Upper
Yes
Insulated
No
Closure
Lace Up
Color
Black, Gray
Insole Technology
Anti-Fatigue, Removable Insole
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Polyester
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Gender
Men's
Conductive
No
Style Family
Athletic Shoe
Puncture-Resistant Sole
No
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Outsole Material
Rubber
Static Dissipative
No
Midsole Technology
ACTIVA
Removable Insole
Yes
Insole Material
Polyurethane
Heel Definition
Flat Heel
Construction
Cemented
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Oil-Resisting Sole
Yes
All-Leather Upper
No
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.