Men's Athletic Shoe, Black, Gray, 7 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-7.5-2E

  • Zoro # G016504032


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Overall Height
3 in
Conductive
No
Liner Technology
Moisture Wicking
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-7.5-2E
Zoro #
G016504032
UPC #
810138883242
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7 1/2
Width
EE

Details

Item
Athletic Shoe
Insole Material
Polyurethane
Conductive
No
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Style Family
Athletic Shoe
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Material
EVA
Non Metallic Upper
Yes
Shank Material
Composite
Upper Material
Synthetic Fabric
Gender
Men's
Completely Non Metallic
Yes
Midsole Technology
Fresh Foam
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
MUFCCEHBG
Color
Black, Gray
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
AT Tread
Toe Cap Material
Composite
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Closure
Lace Up
Non-Marking Sole
Yes
Insulated
No
Outsole Material
Rubber
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
All-Leather Upper
No
Liner Material
Polyester
Waterproof
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Toe Shape
Round
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.