Men's Athletic Shoe, Black, Gray, 7 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-7.5D

  • Zoro # G216504047


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Color
Black, Gray
Outsole Technology
AT Tread
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-7.5D
Zoro #
G216504047
UPC #
810138883105
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Overall Height
3 in

Details

Manufacturer-Suggested Sole Slip Rating
Better
Removable Insole
Yes
Color
Black, Gray
Outsole Technology
AT Tread
Insole Material
Polyurethane
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Waterproof
No
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No
Midsole Material
EVA
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Shank Material
Composite
Liner Material
Polyester
Puncture-Resistant Sole
No
Upper Material
Synthetic Fabric
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Conductive
No
Liner Technology
Moisture Wicking
Style Number
MUFCCEHBG
Outsole Material
Rubber
Item
Athletic Shoe
Static Dissipative
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Non Metallic Upper
Yes
Midsole Technology
Fresh Foam
Gender
Men's
Construction
Cemented
Toe Shape
Round
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.