Men's Athletic Shoe, Black, Gray, 7, MUELEHBG

  • Mfr # MUELEHBG-7D

  • Zoro # G116504017


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Size
7
Color
Black, Gray
Construction
Cemented
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-7D
Zoro #
G116504017
UPC #
810119138231
Country of Origin
Viet Nam

Dimensions

Size
7
Overall Height
3 in
Width
D

Details

Color
Black, Gray
Item
Athletic Shoe
Construction
Cemented
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Metatarsal Guard
No
Static Dissipative
No
Insulated
No
Shank Material
Composite
Midsole Material
EVA
Ninety-Degree Heel
No
Toe Cap Material
Composite
Heel Definition
Flat Heel
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
All-Leather Upper
No
Midsole Technology
ACTIVA
Waterproof
No
Liner Material
Polyester
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Non Metallic Upper
Yes
Oil-Resisting Sole
Yes
Conductive
No
Liner Technology
Moisture Wicking
Style Number
MUELEHBG
For Outdoor Traction
Yes
Electrical Hazard Rated
Yes
Closure
Lace Up
Toe Shape
Round
Completely Non Metallic
Yes
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Leather, Synthetic Fabric
Gender
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.