Men's Athletic Shoe, Black, Gray, 7, MUFCCEHBG

  • Mfr # MUFCCEHBG-7D

  • Zoro # G416504052


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Outsole Technology
AT Tread
Liner Material
Polyester
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-7D
Zoro #
G416504052
UPC #
810138883099
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
7

Details

Outsole Technology
AT Tread
Liner Material
Polyester
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Construction
Cemented
Puncture-Resistant Sole
No
Item
Athletic Shoe
Ninety-Degree Heel
No
Upper Material
Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Heel Definition
Flat Heel
Midsole Technology
Fresh Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Removable Insole
Yes
Color
Black, Gray
Conductive
No
Closure
Lace Up
Insulated
No
Style Family
Athletic Shoe
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
All-Leather Upper
No
Gender
Men's
Wide Toe Cap
Yes
Style Number
MUFCCEHBG
Waterproof
No
For Outdoor Traction
Yes
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Insole Material
Polyurethane
Toe Shape
Round
Midsole Material
EVA
Non-Marking Sole
Yes
Metal Chip-Resisting Sole
Yes
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.