Men's Athletic Shoe, Black, Gray, 8 1/2, MUELEHBG

  • Mfr # MUELEHBG-8.5-2E

  • Zoro # G016503950


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Width
EE
Color
Black, Gray
Midsole Technology
ACTIVA
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBG-8.5-2E
Zoro #
G016503950
UPC #
810119139764
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
8 1/2
Overall Height
3 in

Details

Toe Cap Material
Composite
Color
Black, Gray
Midsole Technology
ACTIVA
Waterproof
No
Wide Toe Cap
Yes
Insulated
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Gender
Men's
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material
Polyester
Closure
Lace Up
Midsole Material
EVA
Non-Marking Sole
Yes
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Non Metallic Upper
Yes
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Construction
Cemented
Conductive
No
Item
Athletic Shoe
Style Number
MUELEHBG
Upper Material
Leather, Synthetic Fabric
Shank Material
Composite
Removable Insole
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.