Men's Athletic Shoe, Black, Gray, 8 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-8.5-2E

  • Zoro # G916503982


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Liner Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-8.5-2E
Zoro #
G916503982
UPC #
810138883266
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
8 1/2
Overall Height
3 in

Details

Ninety-Degree Heel
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
Outsole Material
Rubber
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Insulated
No
Metatarsal Guard
No
Upper Material
Synthetic Fabric
Midsole Technology
Fresh Foam
Style Number
MUFCCEHBG
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Gender
Men's
Style Family
Athletic Shoe
Non-Marking Sole
Yes
All-Leather Upper
No
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Outsole Technology
AT Tread
For Outdoor Traction
Yes
Shank Material
Composite
Item
Athletic Shoe
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Closure
Lace Up
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Color
Black, Gray
Midsole Material
EVA
Conductive
No
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.