Men's Athletic Shoe, Black, Gray, 8, MUELEHBG

  • Mfr # MUELEHBG-8-2E

  • Zoro # G616503954


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-8-2E
Zoro #
G616503954
UPC #
810119139757
Country of Origin
Viet Nam

Dimensions

Size
8
Overall Height
3 in
Width
EE

Details

Gender
Men's
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Non-Marking Sole
Yes
Outsole Material
Rubber
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
All-Leather Upper
No
Toe Shape
Round
Puncture-Resistant Sole
No
Conductive
No
Shank Material
Composite
Color
Black, Gray
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Upper Material
Leather, Synthetic Fabric
Midsole Technology
ACTIVA
Static Dissipative
No
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Waterproof
No
For Outdoor Traction
Yes
Style Number
MUELEHBG
Heel Definition
Flat Heel
Item
Athletic Shoe
Midsole Material
EVA
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Construction
Cemented
Liner Material
Polyester
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.