Men's Athletic Shoe, Black, Gray, 8, MUFCCEHBG

  • Mfr # MUFCCEHBG-8-2E

  • Zoro # G616504043


product price: $118.99
/pr
Free Shipping & Returns

Key Features

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
All-Leather Upper
No
Liner Technology
Moisture Wicking
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-8-2E
Zoro #
G616504043
UPC #
810138883259
Country of Origin
Viet Nam

Dimensions

Size
8
Overall Height
3 in
Width
EE

Details

ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
All-Leather Upper
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
No
Gender
Men's
Insulated
No
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Heel Definition
Flat Heel
Toe Shape
Round
Non Metallic Upper
Yes
Metatarsal Guard
No
Removable Insole
Yes
Midsole Technology
Fresh Foam
Style Number
MUFCCEHBG
Insole Material
Polyurethane
Shank Material
Composite
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up
Waterproof
No
For Outdoor Traction
Yes
Midsole Material
EVA
Ninety-Degree Heel
No
Upper Material
Synthetic Fabric
Toe Cap Material
Composite
Outsole Technology
AT Tread
Conductive
No
Outsole Material
Rubber
Color
Black, Gray

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.