Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, Gray, 8, MUFCCEHBG

  • Mfr # MUFCCEHBG-8D

  • Zoro # G016503974


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-8D
Zoro #
G016503974
UPC #
810138883112
Country of Origin
Viet Nam

Dimensions

Size
8
Overall Height
3 in
Width
D

Details

Closure
Lace Up
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
For Outdoor Traction
Yes
Toe Cap Material
Composite
Metatarsal Guard
No
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Static Dissipative
No
Insole Technology
Anti-Fatigue, Removable Insole
Gender
Men's
Insole Material
Polyurethane
Completely Non Metallic
Yes
Color
Black, Gray
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Waterproof
No
Outsole Technology
AT Tread
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Style Number
MUFCCEHBG
Upper Material
Synthetic Fabric
Chemical-Resisting Sole
Yes
Insulated
No
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Removable Insole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Composite
Item
Athletic Shoe
All-Leather Upper
No
Construction
Cemented
Liner Material
Polyester
Toe Shape
Round
Midsole Technology
Fresh Foam

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.