Men's Athletic Shoe, Black, Gray, 9 1/2, MUELEHBG

  • Mfr # MUELEHBG-9.5D

  • Zoro # G516503955


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Liner Technology
Moisture Wicking
Style Number
MUELEHBG
Liner Material
Polyester
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBG-9.5D
Zoro #
G516503955
UPC #
810119138286
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Overall Height
3 in
Width
D

Details

Liner Technology
Moisture Wicking
Style Number
MUELEHBG
Liner Material
Polyester
Non Metallic Upper
Yes
All-Leather Upper
No
Insole Material
Polyurethane
Waterproof
No
Insulated
No
Metatarsal Guard
No
Construction
Cemented
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Closure
Lace Up
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Static Dissipative
No
Midsole Material
EVA
Item
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Gender
Men's
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material
Rubber
Toe Cap Material
Composite
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
Manufacturer-Suggested Sole Slip Rating
Better
Shank Material
Composite
Toe Shape
Round
For Outdoor Traction
Yes
Removable Insole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Color
Black, Gray
Midsole Technology
ACTIVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.