Men's Athletic Shoe, Black, Gray, 9 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-9.5D

  • Zoro # G816503884


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
For Outdoor Traction
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHBG-9.5D
Zoro #
G816503884
UPC #
810138883143
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
9 1/2

Details

Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
For Outdoor Traction
Yes
Gender
Men's
All-Leather Upper
No
Insulated
No
Outsole Technology
AT Tread
Non Metallic Upper
Yes
Color
Black, Gray
Liner Technology
Moisture Wicking
Toe Shape
Round
Upper Material
Synthetic Fabric
Midsole Material
EVA
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Item
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Completely Non Metallic
Yes
Construction
Cemented
Style Number
MUFCCEHBG
Liner Material
Polyester
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Closure
Lace Up
Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
No
Midsole Technology
Fresh Foam
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Insole Material
Polyurethane
Removable Insole
Yes
Shank Material
Composite
Conductive
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.