Men's Athletic Shoe, Black, Gray, 9, MUELEHBG

  • Mfr # MUELEHBG-9-2E

  • Zoro # G016503905


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Non Metallic Upper
Yes
Shank Material
Composite
Style Number
MUELEHBG
Upper Material
Leather, Synthetic Fabric
Heel Definition
Flat Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-9-2E
Zoro #
G016503905
UPC #
810119139771
Country of Origin
Viet Nam

Dimensions

Size
9
Overall Height
3 in
Width
EE

Details

Non Metallic Upper
Yes
Shank Material
Composite
Style Number
MUELEHBG
Upper Material
Leather, Synthetic Fabric
Heel Definition
Flat Heel
Toe Cap Material
Composite
Item
Athletic Shoe
Midsole Technology
ACTIVA
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Color
Black, Gray
Closure
Lace Up
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Insole Material
Polyurethane
For Outdoor Traction
Yes
Construction
Cemented
Outsole Material
Rubber
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Waterproof
No
Completely Non Metallic
Yes
Toe Shape
Round
All-Leather Upper
No
Ninety-Degree Heel
No
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Static Dissipative
No
Midsole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Polyester
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Removable Insole
Yes
Conductive
No
Gender
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.