Men's Athletic Shoe, Black, Gray, 9, MUFCCEHBG

  • Mfr # MUFCCEHBG-9-2E

  • Zoro # G616503961


product price: $118.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Static Dissipative
No
Construction
Cemented
Overall Height
3 in
Slip-Resistance Value - Mark II - Oily/Wet
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-9-2E
Zoro #
G616503961
UPC #
810138883273
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
9
Width
EE

Details

All-Leather Upper
No
Static Dissipative
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Item
Athletic Shoe
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Style Number
MUFCCEHBG
Upper Material
Synthetic Fabric
Outsole Technology
AT Tread
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Fresh Foam
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Insulated
No
Midsole Material
EVA
Toe Cap Material
Composite
Toe Shape
Round
Liner Material
Polyester
Removable Insole
Yes
Non-Marking Sole
Yes
Color
Black, Gray
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Closure
Lace Up
Wide Toe Cap
Yes
Ninety-Degree Heel
No
Shank Material
Composite
Gender
Men's
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Waterproof
No
Conductive
No
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.