Men's Athletic Shoe, Black, Gray, 9, MUFCCEHBG

  • Mfr # MUFCCEHBG-9D

  • Zoro # G516503863


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-9D
Zoro #
G516503863
UPC #
810138883136
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Overall Height
3 in

Details

Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Toe Cap Material
Composite
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Insulated
No
Conductive
No
Toe Shape
Round
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Material
EVA
For Outdoor Traction
Yes
Waterproof
No
Liner Technology
Moisture Wicking
Gender
Men's
Color
Black, Gray
Non Metallic Upper
Yes
Style Number
MUFCCEHBG
Upper Material
Synthetic Fabric
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material
Composite
Construction
Cemented
Static Dissipative
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
Removable Insole
Yes
Closure
Lace Up
Wide Toe Cap
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Midsole Technology
Fresh Foam
Outsole Technology
AT Tread
Liner Material
Polyester
Non-Marking Sole
Yes
Metatarsal Guard
No
Ninety-Degree Heel
No
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.