Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black/Gray, 11 1/2, MIDLOGIGS

  • Mfr # MIDLOGIGS-11.5-2E

  • Zoro # G810863243


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/Gray
Size
11 1/2
Style Number
MIDLOGIGS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIGS-11.5-2E
Zoro #
G810863243
UPC #
810119133175
Country of Origin
China

Dimensions

Size
11 1/2
Size (PRINT)
11 1/2
Width
EE

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/Gray
Style Number
MIDLOGIGS
Waterproof
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Static Dissipative
Yes
Wide Toe Cap
Yes
Midsole Material
Foam
Midsole Technology
Cushioned
Conductive
No
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Insulated
No
Completely Non Metallic
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cushioned
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
All-Leather Upper
No
Insole Material (PRINT)
Polyurethane
Closure
Lace Up
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Oil Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Chemical Resisting Sole
Yes
For Outdoor Traction
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard (PRINT)
No
Puncture Resistant Insole
No
Electrical Hazard Rated
No
Metatarsal Guard
No
Upper Material
Synthetic Fabric, Synthetic Leather
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.