Zoro Homepage

Men's Athletic Shoe, Black/Gray, 12, MIDLOGIGS

  • Mfr # MIDLOGIGS-12-2E

  • Zoro # G810863250


product price: $111.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black/Gray
Size
12
Style Number
MIDLOGIGS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIGS-12-2E
Zoro #
G810863250
UPC #
810119133182
Country of Origin
China

Dimensions

Size
12
Size (PRINT)
12
Width
EE

Details

Item
Athletic Shoe
Gender
Men's
Color
Black/Gray
Style Number
MIDLOGIGS
Waterproof
No
Wide Toe Cap
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
For Outdoor Traction
No
Insole Material (PRINT)
Polyurethane
Oil Resisting Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Midsole Technology
Cushioned
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Foam
Midsole Technology (PRINT)
Cushioned
Metal Chip Resisting Sole
Yes
Static Dissipative
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Chemical Resisting Sole
Yes
Gender (PRINT)
Men's
Conductive
No
Insole Material
Polyurethane
Completely Non Metallic
Yes
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Metatarsal Guard
No
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
All-Leather Upper
No
Electrical Hazard Rated
No
Toe Shape
Round
Toe Cap Material
Composite
Heel Definition
Flat Heel
Outsole Material
Rubber
Metatarsal Guard (PRINT)
No
Insulated
No
Midsole Material
Foam
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 12, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.